- Fluid Section Kit for 1" Metallic Diaphragm Pump w/Stainless Steel Ball & Viton Diaphragm
- Pump Models 6661xx-xA3-C
| Pump Type | 1 in Metallic |
| Wetted Material | N/A |
| Ball/Check Material | Stainless Steel |
| Pump Model | 6661xx-xA3-C |
| Diaphragm Material | Viton |
| Weight | 0.99 LB |

