- Fluid Section Kit for 1" Metallic Diaphragm Pump w/Polyurethane Ball & Teflon Diaphragm
- Pump Models 6661xx-x84-C
| Ball/Check Material | Polyurethane |
| Diaphragm Material | Teflon® |
| Pump Type | 1 in Metallic |
| Pump Model | 6661xx-x84-C |
| Wetted Material | N/A |
| Weight | 0.99 LB |

