- Fluid Section Kit for 1" Metallic Diaphragm Pump w/Teflon Ball & Santoprene Diaphragm
- Pump Models 6661xx-x4B-C
| Pump Model | 6661xx-x4B-C |
| Wetted Material | N/A |
| Pump Type | 1 in Metallic |
| Diaphragm Material | Santoprene® |
| Ball/Check Material | Teflon® |
| Weight | 0.71 LB |

