- Fluid Section Kit for 1" Metallic Diaphragm Pump w/Viton Ball & Hytrel Diaphragm
- Pump Models 6661xx-x39-C
| Pump Model | 6661xx-x39-C |
| Wetted Material | N/A |
| Pump Type | 1 in Metallic |
| Ball/Check Material | Viton |
| Diaphragm Material | Hytrel |
| Weight | 0.99 LB |
| Pump Model | 6661xx-x39-C |
| Wetted Material | N/A |
| Pump Type | 1 in Metallic |
| Ball/Check Material | Viton |
| Diaphragm Material | Hytrel |
| Weight | 0.99 LB |