- Fluid Section Kit for 1" Metallic Diaphragm Pump w/Nitrile Ball & Nitrile Diaphragm
- Pump Models 6661xx-x22-C
| Diaphragm Material | Nitrile |
| Pump Type | 1 in Metallic |
| Wetted Material | N/A |
| Pump Model | 6661xx-x22-C |
| Ball/Check Material | Nitrile |
| Weight | 0.9 LB |
| Diaphragm Material | Nitrile |
| Pump Type | 1 in Metallic |
| Wetted Material | N/A |
| Pump Model | 6661xx-x22-C |
| Ball/Check Material | Nitrile |
| Weight | 0.9 LB |