- 2-Position Maintained Key Operated Selector
- For Use With ARO 200 Series 3 Way Valves
description
- Selector valves may be used in a number of applications from pneumatic to electrical. The selector valves can be plumbed normally passing, normally nonpassing, or as a two-way valve. The valve can be used for on/off, up/down, or any other combination for two-position functioning.
features
- Pressure range from 30 to 150 psi
- Operating temperature range from 32 °F to 160 °F (0 °C to 71 °C)
| Selector Type | Key Operated |
| Positions | 2 Position Maintained |
| Use With | ARO 200 Series 3 Way Valves |
| Weight | 0.4 LB |

