These 4-way, 2-position valves. are perfect for low- to moderate-flow applications requiring manual or mechanical valve operation. Valve bodies are anodized aluminum. Buna-N seals are standard.
applications
Use with small, double-acting cylinders
caution
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Wiring Options
None
Actuator Type
Palm w/o Button
Return Type
Manual
Installed Options
None
Solenoid
N/A
Valve Duty
Standard Duty
Operating Pressure Range
20 psi to 150 psi
Temperature Range [Max]
180 °F
Port Type
NPT
Overrides
No Overrides
Stations
N/A
Temperature Range °F
-10 °F to 180 °F
Coil Style
No Coil
Series
50
Valve Type
4-Way, 2 Position
Voltage Rating
No Coil
Temperature Range [Min]
-10 °F
Spool Seal Type
Buna-N
Valve Body Style
Body Ported w/Panel Mounting
Port Size
1/8
Spool Description
Normally Closed
Operation
Manual
Cv Flow
0.43
Weight
2.2 LB
We're here for you
with Service Centers across the country - We have your back