These 4-way, 2-position valves. are perfect for low- to moderate-flow applications requiring manual or mechanical valve operation. Valve bodies are anodized aluminum. Buna-N seals are standard.
applications
Use with small, double-acting cylinders
caution
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Cv Flow
0.43
Temperature Range [Max]
180 °F
Valve Type
4-Way, 2 Position
Temperature Range [Min]
-10 °F
Operating Pressure Range
20 psi to 150 psi
Actuator Type
Palm w/ Button
Wiring Options
None
Temperature Range °F
-10 °F to 180 °F
Port Size
1/8
Coil Style
No Coil
Installed Options
None
Return Type
Pilot
Port Type
NPT
Spool Description
Normally Closed
Valve Duty
Standard Duty
Valve Body Style
Body Ported w/Panel Mounting
Overrides
No Overrides
Operation
Manual
Spool Seal Type
Buna-N
Voltage Rating
No Coil
Solenoid
N/A
Series
50
Stations
N/A
Weight
2.2 LB
We're here for you
with Service Centers across the country - We have your back