These 4-way, 2-position valves. are perfect for low- to moderate-flow applications requiring manual or mechanical valve operation. Valve bodies are anodized aluminum. Buna-N seals are standard.
applications
Use with small, double-acting cylinders
caution
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Overrides
No Overrides
Coil Style
No Coil
Spool Seal Type
Buna-N
Wiring Options
None
Cv Flow
0.43
Valve Duty
Standard Duty
Spool Description
Normally Closed
Temperature Range [Max]
180 °F
Valve Type
4-Way, 2 Position
Actuator Type
Palm w/ Button
Operating Pressure Range
20 psi to 150 psi
Port Type
NPT
Solenoid
N/A
Return Type
Spring
Installed Options
None
Voltage Rating
No Coil
Port Size
1/8
Temperature Range °F
-10 °F to 180 °F
Temperature Range [Min]
-10 °F
Operation
Manual
Series
50
Valve Body Style
Body Ported w/Panel Mounting
Stations
N/A
Weight
2.2 LB
We're here for you
with Service Centers across the country - We have your back