These 4-way, 2-position valves. are perfect for low- to moderate-flow applications requiring manual or mechanical valve operation. Valve bodies are anodized aluminum. Buna-N seals are standard.
applications
Use with small, double-acting cylinders
caution
Must be filled to the proper level with the recommended lubricant for your application before operation
Overrides
No Overrides
Actuator Type
Palm w/o Button
Port Size
1/8
Valve Duty
Standard Duty
Port Type
NPT
Voltage Rating
No Coil
Operation
Manual
Solenoid
N/A
Temperature Range [Min]
-10 °F
Valve Body Style
Body Ported
Spool Description
Normally Closed
Wiring Options
None
Stations
N/A
Temperature Range °F
-10 °F to 180 °F
Series
50
Operating Pressure Range
20 psi to 150 psi
Cv Flow
0.43
Installed Options
None
Temperature Range [Max]
180 °F
Spool Seal Type
Buna-N
Coil Style
No Coil
Valve Type
4-Way, 2 Position
Return Type
Pilot
Weight
2.2 LB
We're here for you
with Service Centers across the country - We have your back