These 4-way, 2-position valves. are perfect for low- to moderate-flow applications requiring manual or mechanical valve operation. Valve bodies are anodized aluminum. Buna-N seals are standard.
applications
Use with small, double-acting cylinders
caution
All conveyor troughs should have some type of cover not only to keep material inside the trough and to protect material in the trough from outside elements, but also as a safety precaution.
Port Size
1/8
Wiring Options
None
Valve Type
4-Way, 2 Position
Operating Pressure Range
50 psi to 150 psi
Temperature Range [Max]
180 °F
Operation
Pneumatic
Spool Seal Type
Buna-N
Installed Options
None
Cv Flow
0.43
Stations
N/A
Port Type
NPT
Valve Body Style
Body Ported
Spool Description
Normally Closed
Coil Style
No Coil
Valve Duty
Standard Duty
Voltage Rating
No Coil
Solenoid
N/A
Actuator Type
Bleed
Overrides
No Overrides
Temperature Range [Min]
-10 °F
Temperature Range °F
-10 °F to 180 °F
Series
50
Return Type
Bleed
Weight
2.2 LB
We're here for you
with Service Centers across the country - We have your back