These 4-way, 2-position valves. are perfect for low- to moderate-flow applications requiring manual or mechanical valve operation. Valve bodies are anodized aluminum. Buna-N seals are standard.
applications
Use with small, double-acting cylinders
caution
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Operation
Mechanical
Port Size
1/8
Port Type
NPT
Solenoid
N/A
Series
50
Voltage Rating
No Coil
Wiring Options
None
Stations
N/A
Actuator Type
Cam Stem
Return Type
Pilot
Spool Seal Type
Buna-N
Spool Description
Normally Closed
Overrides
No Overrides
Valve Body Style
Body Ported
Coil Style
No Coil
Temperature Range [Max]
180 °F
Valve Duty
Standard Duty
Operating Pressure Range
20 psi to 150 psi
Cv Flow
0.43
Temperature Range °F
-10 °F to 180 °F
Installed Options
None
Valve Type
4-Way, 2 Position
Temperature Range [Min]
-10 °F
Weight
2.5 LB
We're here for you
with Service Centers across the country - We have your back