These 4-way, 2-position valves. are perfect for low- to moderate-flow applications requiring manual or mechanical valve operation. Valve bodies are anodized aluminum. Buna-N seals are standard.
applications
Use with small, double-acting cylinders
caution
Lubrication required
Valve Type
4-Way, 2 Position
Operating Pressure Range
20 psi to 150 psi
Temperature Range °F
-10 °F to 180 °F
Series
50
Spool Seal Type
Buna-N
Solenoid
N/A
Operation
Manual
Valve Body Style
Body Ported
Overrides
No Overrides
Temperature Range [Max]
180 °F
Wiring Options
None
Port Type
NPT
Voltage Rating
No Coil
Port Size
1/8
Temperature Range [Min]
-10 °F
Installed Options
None
Actuator Type
Hand Lever
Return Type
Pilot
Coil Style
No Coil
Stations
N/A
Spool Description
Normally Closed
Cv Flow
0.43
Valve Duty
Standard Duty
Weight
0.059 LB
We're here for you
with Service Centers across the country - We have your back