- 50 Series Valve
- Standard Duty
- Pneumatic
- 4-Way
- 2 Position
description
- Four-way. remote pilot operated valves are useful to control double-acting cylinders where an electrical control is not desired or practical.
applications
- Assembly equipment
- Hazardous locations
| Installed Options | None |
| Valve Type | 4-Way, 2 Position |
| Operation | Pneumatic |
| Cv Flow | 0.43 |
| Series | 50 |
| Solenoid | N/A |
| Coil Style | No Coil |
| Temperature Range [Max] | 180 °F |
| Operating Pressure Range | 20 psi to 150 psi |
| Length | 3.813 in |
| Height | 3/4 in |
| Flow (SCFM) | 16 SCFM |
| Return Type | Spring |
| Port Size | 1/8 |
| Overrides | No Overrides |
| Stations | N/A |
| Actuator Type | Pilot |
| Spool Seal Type | Buna-N |
| Port Type | NPT |
| Width | 1 1/2 in |
| Valve Duty | Standard Duty |
| Valve Body Style | Body Ported |
| Spool Description | Normally Closed |
| Voltage Rating | No Coil |
| Wiring Options | None |
| Temperature Range [Min] | -10 °F |
| Weight | 0.31 LB |

