These 4-way, 2-position valves. are perfect for low- to moderate-flow applications requiring manual or mechanical valve operation. Valve bodies are anodized aluminum. Buna-N seals are standard.
applications
Use with small, double-acting cylinders
caution
Lubrication required
Spool Description
Normally Closed
Overrides
No Overrides
Valve Body Style
Body Ported
Coil Style
No Coil
Cv Flow
0.43
Temperature Range [Max]
180 °F
Valve Duty
Standard Duty
Stations
N/A
Installed Options
None
Operation
Mechanical
Spool Seal Type
Buna-N
Series
50
Port Size
1/8
Wiring Options
None
Voltage Rating
No Coil
Operating Pressure Range
20 psi to 150 psi
Return Type
Spring
Valve Type
4-Way, 2 Position
Solenoid
N/A
Temperature Range °F
-10 °F to 180 °F
Temperature Range [Min]
-10 °F
Actuator Type
Cam Stem
Port Type
NPT
Weight
0.038 LB
We're here for you
with Service Centers across the country - We have your back