These 4-way, 2-position valves. are perfect for low- to moderate-flow applications requiring manual or mechanical valve operation. Valve bodies are anodized aluminum. Buna-N seals are standard.
features
Use with small, double-acting cylinders
For maximum performance and life, lubrication is recommended
Voltage Rating
No Coil
Cv Flow
0.43
Length
4.219 in
Width
1 1/2 in
Port Size
1/8
Spool Description
Normally Closed
Wiring Options
None
Coil Style
No Coil
Flow (SCFM)
16 SCFM
Actuator Type
Roller Cam
Valve Duty
Standard Duty
Return Type
Spring
Valve Type
4-Way, 2 Position
Temperature Range [Max]
180 °F
Overrides
No Overrides
Installed Options
None
Series
50
Temperature Range °F
-10 °F to 180 °F
Spool Seal Type
Buna-N
Operating Pressure Range
20 psi to 150 psi
Solenoid
N/A
Valve Body Style
Body Ported
Stations
N/A
Port Type
NPT
Height
3/4 in
Operation
Mechanical
Temperature Range [Min]
-10 °F
Weight
0.51 LB
We're here for you
with Service Centers across the country - We have your back