These 4-way, 2-position valves. are perfect for low- to moderate-flow applications requiring manual or mechanical valve operation. Valve bodies are anodized aluminum. Buna-N seals are standard.
features
Use with small, double-acting cylinders
For maximum performance and life, lubrication is recommended
Actuator Type
Palm w/ Button
Valve Duty
Standard Duty
Temperature Range °F
-10 °F to 180 °F
Solenoid
N/A
Flow (SCFM)
16 SCFM
Valve Body Style
Body Ported
Temperature Range [Min]
-10 °F
Operation
Manual
Valve Type
4-Way, 2 Position
Return Type
Spring
Overrides
No Overrides
Voltage Rating
No Coil
Port Type
NPT
Spool Description
Normally Closed
Wiring Options
None
Series
50
Port Size
1/8
Operating Pressure Range
20 psi to 150 psi
Stations
N/A
Spool Seal Type
Buna-N
Cv Flow
0.43
Length
3.874 in
Coil Style
No Coil
Installed Options
None
Temperature Range [Max]
180 °F
Width
1 1/2 in
Height
1 3/4 in
Weight
0.09 LB
We're here for you
with Service Centers across the country - We have your back