Skip to content Skip to navigation menu
ARO Corp.5031-32

5031-32

50 Series Body Ported Manual/Mechanical Operated Directional Control Valve
Item #102215681
  • 50 Series Valve
  • Standard Duty
  • Manual
  • 3-Way
  • 2 Position
  • Palm w/o Button Actuated
  • Manual Return
  • Body Ported w/Panel Mounting
  • 1/8 NPT
  • Normally Closed
  • No Coil
  • No Coil
  • None
  • No Overrides
+ Show More + Show Less
ARO Corp.5031-32
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50 Series Valve
  • Standard Duty
  • Manual
  • 3-Way
  • 2 Position

description

  • These 3-way valves. are perfect for low- to moderate-flow applications requiring manual or mechanical valve operation. Valve bodies are anodized aluminum. Buna-N seals are standard.

applications

  • Use with small, single-acting cylinders

caution

  • Do not use round pin shackles in rigging applications
  • Screw pin shackles should not be used if there will be movement on the pin
  • Movement could cause the pin to unscrew and drop the load
  • Always stand clear of loads being lifted
Temperature Range [Min] -10 °F
Stations N/A
Port Type NPT
Actuator Type Palm w/o Button
Operating Pressure Range 20 psi to 150 psi
Voltage Rating No Coil
Installed Options None
Temperature Range °F -10 °F to 180 °F
Valve Body Style Body Ported w/Panel Mounting
Solenoid N/A
Return Type Manual
Wiring Options None
Temperature Range [Max] 180 °F
Spool Seal Type Buna-N
Spool Description Normally Closed
Series 50
Coil Style No Coil
Cv Flow 0.43
Valve Duty Standard Duty
Port Size 1/8
Operation Manual
Valve Type 3-Way, 2 Position
Overrides No Overrides
Weight 2.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison