These 3-way valves. are perfect for low- to moderate-flow applications requiring manual or mechanical valve operation. Valve bodies are anodized aluminum. Buna-N seals are standard.
applications
Use with small, single-acting cylinders
caution
Ideal for use with filters and lubricators
Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
Some chemicals can cause damage
Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
Return Type
Spring
Port Type
NPT
Spool Description
Normally Closed
Temperature Range [Min]
-10 °F
Valve Type
3-Way, 2 Position
Spool Seal Type
Buna-N
Valve Body Style
Body Ported w/Panel Mounting
Overrides
No Overrides
Actuator Type
Palm w/o Button
Wiring Options
None
Voltage Rating
No Coil
Solenoid
N/A
Cv Flow
0.43
Temperature Range °F
-10 °F to 180 °F
Temperature Range [Max]
180 °F
Operating Pressure Range
20 psi to 150 psi
Series
50
Valve Duty
Standard Duty
Coil Style
No Coil
Operation
Manual
Stations
N/A
Port Size
1/8
Installed Options
None
Weight
2.2 LB
We're here for you
with Service Centers across the country - We have your back