Skip to content Skip to navigation menu
50 Series Body Ported Manual/Mechanical Operated Directional Control Valve

5031-21

50 Series Body Ported Manual/Mechanical Operated Directional Control Valve
Item #101743174
  • 50 Series Valve
  • Standard Duty
  • Manual
  • 3-Way
  • 2 Position
  • Palm w/Button Actuated
  • Pilot Return
  • Body Ported w/Panel Mounting
  • 1/8 NPT
  • Normally Closed
  • No Coil
  • No Coil
  • None
  • No Overrides
+ Show More + Show Less
50 Series Body Ported Manual/Mechanical Operated Directional Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50 Series Valve
  • Standard Duty
  • Manual
  • 3-Way
  • 2 Position

description

  • These 3-way valves. are perfect for low- to moderate-flow applications requiring manual or mechanical valve operation. Valve bodies are anodized aluminum. Buna-N seals are standard.

applications

  • Use with small, single-acting cylinders

caution

  • For maximum performance and life, lubrication is recommended
Port Size 1/8
Port Type NPT
Valve Duty Standard Duty
Voltage Rating No Coil
Operation Manual
Valve Type 3-Way, 2 Position
Cv Flow 0.43
Return Type Pilot
Installed Options None
Temperature Range [Max] 180 °F
Stations N/A
Series 50
Wiring Options None
Temperature Range °F -10 °F to 180 °F
Spool Description Normally Closed
Coil Style No Coil
Valve Body Style Body Ported w/Panel Mounting
Overrides No Overrides
Spool Seal Type Buna-N
Operating Pressure Range 20 psi to 150 psi
Actuator Type Palm w/ Button
Solenoid N/A
Temperature Range [Min] -10 °F
Weight 2.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison