These 3-way valves. are perfect for low- to moderate-flow applications requiring manual or mechanical valve operation. Valve bodies are anodized aluminum. Buna-N seals are standard.
applications
Use with small, single-acting cylinders
caution
Lubrication required
Operation
Manual
Valve Body Style
Body Ported w/Panel Mounting
Operating Pressure Range
20 psi to 150 psi
Installed Options
None
Actuator Type
Palm w/ Button
Temperature Range °F
-10 °F to 180 °F
Stations
N/A
Voltage Rating
No Coil
Series
50
Temperature Range [Max]
180 °F
Valve Duty
Standard Duty
Port Size
1/8
Cv Flow
0.43
Valve Type
3-Way, 2 Position
Return Type
Spring
Spool Seal Type
Buna-N
Temperature Range [Min]
-10 °F
Overrides
No Overrides
Spool Description
Normally Closed
Solenoid
N/A
Wiring Options
None
Port Type
NPT
Coil Style
No Coil
Weight
2.2 LB
We're here for you
with Service Centers across the country - We have your back