These 3-way valves. are perfect for low- to moderate-flow applications requiring manual or mechanical valve operation. Valve bodies are anodized aluminum. Buna-N seals are standard.
applications
Use with small, single-acting cylinders
caution
Must be filled to the proper level with the recommended lubricant for your application before operation
Temperature Range [Max]
180 °F
Port Size
1/8
Port Type
NPT
Voltage Rating
No Coil
Series
50
Stations
N/A
Spool Seal Type
Buna-N
Solenoid
N/A
Temperature Range [Min]
-10 °F
Valve Duty
Standard Duty
Operation
Manual
Installed Options
None
Cv Flow
0.43
Valve Body Style
Body Ported
Spool Description
Normally Closed
Actuator Type
Palm w/o Button
Return Type
Pilot
Coil Style
No Coil
Wiring Options
None
Temperature Range °F
-10 °F to 180 °F
Operating Pressure Range
20 psi to 150 psi
Overrides
No Overrides
Valve Type
3-Way, 2 Position
Weight
2.2 LB
We're here for you
with Service Centers across the country - We have your back