These 3-way valves. are perfect for low- to moderate-flow applications requiring manual or mechanical valve operation. Valve bodies are anodized aluminum. Buna-N seals are standard.
applications
Use with small, single-acting cylinders
caution
Specially designed for use with Push-On (Push-Lok) style hose only
Spool Description
Normally Closed
Return Type
Bleed
Operating Pressure Range
50 psi to 150 psi
Temperature Range [Min]
-10 °F
Overrides
No Overrides
Port Type
NPT
Voltage Rating
No Coil
Installed Options
None
Valve Duty
Standard Duty
Series
50
Temperature Range [Max]
180 °F
Solenoid
N/A
Wiring Options
None
Valve Type
3-Way, 2 Position
Stations
N/A
Spool Seal Type
Buna-N
Actuator Type
Bleed
Coil Style
No Coil
Cv Flow
0.43
Operation
Pneumatic
Port Size
1/8
Valve Body Style
Body Ported
Temperature Range °F
-10 °F to 180 °F
Weight
2.2 LB
We're here for you
with Service Centers across the country - We have your back