These 3-way valves. are perfect for low- to moderate-flow applications requiring manual or mechanical valve operation. Valve bodies are anodized aluminum. Buna-N seals are standard.
applications
Use with small, single-acting cylinders
caution
For maximum performance and life, lubrication is recommended
Actuator Type
Hand Lever
Voltage Rating
No Coil
Valve Type
3-Way, 2 Position
Coil Style
No Coil
Operating Pressure Range
20 psi to 150 psi
Port Size
1/8
Wiring Options
None
Valve Duty
Standard Duty
Temperature Range [Min]
-10 °F
Spool Seal Type
Buna-N
Port Type
NPT
Overrides
No Overrides
Stations
N/A
Temperature Range [Max]
180 °F
Solenoid
N/A
Valve Body Style
Body Ported
Series
50
Temperature Range °F
-10 °F to 180 °F
Return Type
Pilot
Installed Options
None
Operation
Manual
Cv Flow
0.43
Spool Description
Normally Closed
Weight
0.37 LB
We're here for you
with Service Centers across the country - We have your back