These 3-way valves. are perfect for low- to moderate-flow applications requiring manual or mechanical valve operation. Valve bodies are anodized aluminum. Buna-N seals are standard.
features
Use with small, single-acting cylinders
For maximum performance and life, lubrication is recommended
Height
3/4 in
Coil Style
No Coil
Operating Pressure Range
20 psi to 150 psi
Length
2.781 in
Width
1 1/2 in
Wiring Options
None
Spool Seal Type
Buna-N
Temperature Range [Min]
-10 °F
Valve Duty
Standard Duty
Valve Body Style
Body Ported
Series
50
Temperature Range °F
-10 °F to 180 °F
Voltage Rating
No Coil
Port Type
NPT
Temperature Range [Max]
180 °F
Flow (SCFM)
16 SCFM
Solenoid
N/A
Spool Description
Normally Closed
Operation
Mechanical
Stations
N/A
Actuator Type
Cam Stem
Port Size
1/8
Overrides
No Overrides
Return Type
Spring
Valve Type
3-Way, 2 Position
Installed Options
None
Cv Flow
0.43
Weight
0.31 LB
We're here for you
with Service Centers across the country - We have your back