These 3-way valves. are perfect for low- to moderate-flow applications requiring manual or mechanical valve operation. Valve bodies are anodized aluminum. Buna-N seals are standard.
features
Use with small, single-acting cylinders
For maximum performance and life, lubrication is recommended
Length
3.719 in
Coil Style
No Coil
Valve Type
3-Way, 2 Position
Operation
Mechanical
Valve Body Style
Body Ported
Port Type
NPT
Operating Pressure Range
20 psi to 150 psi
Port Size
1/8
Return Type
Spring
Flow (SCFM)
16 SCFM
Cv Flow
0.43
Solenoid
N/A
Stations
N/A
Spool Seal Type
Buna-N
Height
3/4 in
Temperature Range °F
-10 °F to 180 °F
Valve Duty
Standard Duty
Temperature Range [Max]
180 °F
Spool Description
Normally Closed
Temperature Range [Min]
-10 °F
Overrides
No Overrides
Series
50
Actuator Type
Roller Cam
Width
1 1/2 in
Wiring Options
None
Voltage Rating
No Coil
Installed Options
None
Weight
0.4 LB
We're here for you
with Service Centers across the country - We have your back