These 3-way valves. are perfect for low- to moderate-flow applications requiring manual or mechanical valve operation. Valve bodies are anodized aluminum. Buna-N seals are standard.
features
Use with small, single-acting cylinders
For maximum performance and life, lubrication is recommended
Return Type
Spring
Overrides
No Overrides
Valve Body Style
Body Ported
Flow (SCFM)
16 SCFM
Height
3/4 in
Temperature Range [Max]
180 °F
Solenoid
N/A
Operating Pressure Range
20 psi to 150 psi
Series
50
Actuator Type
Palm w/ Button
Installed Options
None
Stations
N/A
Operation
Manual
Coil Style
No Coil
Cv Flow
0.43
Valve Type
3-Way, 2 Position
Port Size
1/8
Port Type
NPT
Voltage Rating
No Coil
Length
3.344 in
Spool Description
Normally Closed
Wiring Options
None
Width
1 1/2 in
Valve Duty
Standard Duty
Temperature Range [Min]
-10 °F
Temperature Range °F
-10 °F to 180 °F
Spool Seal Type
Buna-N
Weight
0.4 LB
We're here for you
with Service Centers across the country - We have your back