These 3-way valves. are perfect for low- to moderate-flow applications requiring manual or mechanical valve operation. Valve bodies are anodized aluminum. Buna-N seals are standard.
applications
Use with small, single-acting cylinders
caution
Manifold parts must match valve parts
Length
3.469 in
Port Size
1/8
Temperature Range °F
-10 °F to 180 °F
Cv Flow
0.43
Flow (SCFM)
16 SCFM
Series
50
Valve Type
3-Way, 2 Position
Wiring Options
None
Width
1 1/2 in
Temperature Range [Max]
180 °F
Actuator Type
Hand Lever
Port Type
NPT
Valve Duty
Standard Duty
Overrides
No Overrides
Operation
Manual
Installed Options
None
Spool Seal Type
Buna-N
Return Type
Spring
Height
3.188 in
Valve Body Style
Body Ported
Temperature Range [Min]
-10 °F
Solenoid
N/A
Stations
N/A
Voltage Rating
No Coil
Spool Description
Normally Closed
Coil Style
No Coil
Operating Pressure Range
20 psi to 150 psi
Weight
0.51 LB
We're here for you
with Service Centers across the country - We have your back