ARO Corp.
2440-1009-120
Economair® Series Round Bodied Repairable Pneumatic Cylinder
Item #101761328
| Cylinder Bore Size | 4 in |
| Port Size | 1/2 in |
| Stroke Length | 12 in |
| Cushions | Cushioned, Both Ends |
| Rod End Thread | 1-8 |
| Rod Material | Steel |
| Rod Diameter | 1 in |
| Thread Length | 1 7/8 in |
| Weight | 27.0 LB |
