Skip to content Skip to navigation menu
ARO Corp.2430-1009-120

2430-1009-120

Economair® Series Round Bodied Repairable Pneumatic Cylinder
Item #101762378
ARO Corp.2430-1009-120
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Port Size 3/8 in
Rod Material Steel
Cushions Cushioned, Both Ends
Thread Length 1 1/2 in
Rod End Thread 3/4-10
Stroke Length 12 in
Rod Diameter 3/4 in
Cylinder Bore Size 3 in
Weight 6.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison