ARO Corp.
2425-1009-120
Economair® Series Round Bodied Repairable Pneumatic Cylinder
Item #101761732
| Port Size | 3/8 in |
| Cylinder Bore Size | 2 1/2 in |
| Rod End Thread | 3/4-10 |
| Cushions | Cushioned, Both Ends |
| Rod Material | Steel |
| Stroke Length | 12 in |
| Thread Length | 1 1/2 in |
| Rod Diameter | 3/4 in |
| Weight | 14.0 LB |
