Economair® round cylinders are medium- to heavy-duty units that can be installed anywhere that a repairable cylinder is desired. Prelubricated, they are suitable for operation without externally applied lubrication. Unique end cap retention design provides a concentric assembly, resulting in a service life superior to tie rod cylinder construction. Stainless steel and chromed steel rods are available.
applications
Air or hydraulic operation
features
Prelubricated for life
Nose and rear tang mounting style
Magnetic Piston
No
Series
Economair®
Seal Material
O-Ring, Nitrile
Material
Aluminum
Rod Material
303 Stainless Steel
Mounting Style Description
Pivot Mount
Rod End Thread
3/8-16
Rod Diameter
3/8 in
Repairable
Repairable Style
Cylinder Bore Size
1 1/8 in
Fluid Medium
Air, Hydraulic Oil
Cylinder Type
Double Acting
Port Size
1/8
Pressure [Max]
200 psi
Port Type
NPT
Lube Specification
Prelubricated
Bumpers
w/o Bumpers
Stroke Length
12 in
Temperature Range [Min]
0 °F
Cushions
Cushioned, Both Ends
End Cap Material
Aluminum
Thread Length
7/8 in
Temperature Range [Max]
180 °F
Rod End Style
Male
Weight
6.0 LB
We're here for you
with Service Centers across the country - We have your back