Economair® round cylinders are medium- to heavy-duty units that can be installed anywhere that a repairable cylinder is desired. Prelubricated, they are suitable for operation without externally applied lubrication. Unique end cap retention design provides a concentric assembly, resulting in a service life superior to tie rod cylinder construction. Stainless steel and chromed steel rods are available.
applications
Air or hydraulic operation
features
Prelubricated for life
Nose and rear tang mounting style
Fluid Medium
Air
Repairable
Repairable Style
Temperature Range [Min]
0 °F
Cushions
Cushioned, Both Ends
Temperature Range [Max]
180 °F
Cylinder Type
Double Acting
Rod Diameter
3/8 in
Seal Material
O-Ring, Nitrile
Lube Specification
Prelubricated
Cylinder Bore Size
1 1/8 in
Magnetic Piston
No
Stroke Length
10 in
Mounting Style Description
Pivot Mount
Pressure [Max]
200 psi
Port Size
1/8
Material
Aluminum
Series
Economair®
Rod End Style
Male
Bumpers
w/o Bumpers
Rod Material
303 Stainless Steel
Thread Length
7/8 in
End Cap Material
Aluminum
Rod End Thread
3/8-16
Port Type
NPT
Weight
5.5 LB
We're here for you
with Service Centers across the country - We have your back