Economair® round cylinders are medium- to heavy-duty units that can be installed anywhere that a repairable cylinder is desired. Prelubricated, they are suitable for operation without externally applied lubrication. Unique end cap retention design provides a concentric assembly, resulting in a service life superior to tie rod cylinder construction. Stainless steel and chromed steel rods are available.
applications
Air or hydraulic operation
features
Prelubricated for life
Nose and rear tang mounting style
Fluid Medium
Air
Rod Material
303 Stainless Steel
Cylinder Bore Size
1 1/8 in
Repairable
Repairable Style
Rod Diameter
3/8 in
Material
Aluminum
Magnetic Piston
No
Thread Length
7/8 in
Temperature Range [Max]
180 °F
Temperature Range [Min]
0 °F
Series
Economair®
Stroke Length
8 in
Bumpers
w/o Bumpers
Cushions
Cushioned, Both Ends
Rod End Style
Male
Seal Material
O-Ring, Nitrile
Cylinder Type
Double Acting
Port Size
1/8
Lube Specification
Prelubricated
Rod End Thread
3/8-16
Pressure [Max]
200 psi
Mounting Style Description
Pivot Mount
Port Type
NPT
End Cap Material
Aluminum
Weight
1.15 LB
We're here for you
with Service Centers across the country - We have your back