Economair® round cylinders are medium- to heavy-duty units that can be installed anywhere that a repairable cylinder is desired. Prelubricated, they are suitable for operation without externally applied lubrication. Unique end cap retention design provides a concentric assembly, resulting in a service life superior to tie rod cylinder construction. Stainless steel and chromed steel rods are available.
applications
Air or hydraulic operation
features
Prelubricated for life
Nose and rear tang mounting style
Cushions
Cushioned, Both Ends
Mounting Style Description
Pivot Mount
End Cap Material
Aluminum
Cylinder Bore Size
1 1/8 in
Material
Aluminum
Lube Specification
Prelubricated
Port Size
1/8
Rod End Thread
3/8-16
Temperature Range [Max]
180 °F
Bumpers
w/o Bumpers
Stroke Length
6 in
Thread Length
7/8 in
Rod Diameter
3/8 in
Rod End Style
Male
Cylinder Type
Double Acting
Rod Material
303 Stainless Steel
Magnetic Piston
No
Pressure [Max]
200 psi
Fluid Medium
Air
Temperature Range [Min]
0 °F
Port Type
NPT
Seal Material
O-Ring, Nitrile
Series
Economair®
Repairable
Repairable Style
Weight
4.5 LB
We're here for you
with Service Centers across the country - We have your back