Economair® round cylinders are medium- to heavy-duty units that can be installed anywhere that a repairable cylinder is desired. Prelubricated, they are suitable for operation without externally applied lubrication. Unique end cap retention design provides a concentric assembly, resulting in a service life superior to tie rod cylinder construction. Stainless steel and chromed steel rods are available.
applications
Air or hydraulic operation
features
Prelubricated for life
Nose and rear tang mounting style
Repairable
Repairable Style
Rod Diameter
3/8 in
Cylinder Type
Double Acting
Temperature Range [Max]
180 °F
Rod End Style
Male
Thread Length
7/8 in
Cushions
Cushioned, Both Ends
Bumpers
w/o Bumpers
Series
Economair®
Rod End Thread
3/8-16
Magnetic Piston
No
Fluid Medium
Air, Hydraulic Oil
Material
Aluminum
Lube Specification
Prelubricated
Pressure [Max]
200 psi
Port Type
NPT
End Cap Material
Aluminum
Cylinder Bore Size
1 1/8 in
Port Size
1/8
Mounting Style Description
Pivot Mount
Seal Material
O-Ring, Nitrile
Stroke Length
5 in
Temperature Range [Min]
0 °F
Rod Material
303 Stainless Steel
Weight
4.25 LB
We're here for you
with Service Centers across the country - We have your back