Economair® round cylinders are medium- to heavy-duty units that can be installed anywhere that a repairable cylinder is desired. Prelubricated, they are suitable for operation without externally applied lubrication. Unique end cap retention design provides a concentric assembly, resulting in a service life superior to tie rod cylinder construction. Stainless steel and chromed steel rods are available.
applications
Air or hydraulic operation
features
Prelubricated for life
Nose and rear tang mounting style
Series
Economair®
Seal Material
O-Ring, Nitrile
Material
Aluminum
Temperature Range [Max]
180 °F
Lube Specification
Prelubricated
End Cap Material
Aluminum
Rod End Thread
3/8-16
Bumpers
w/o Bumpers
Stroke Length
4 in
Rod End Style
Male
Mounting Style Description
Pivot Mount
Cylinder Bore Size
1 1/8 in
Rod Diameter
3/8 in
Rod Material
303 Stainless Steel
Magnetic Piston
No
Cylinder Type
Double Acting
Port Type
NPT
Temperature Range [Min]
0 °F
Thread Length
7/8 in
Pressure [Max]
200 psi
Port Size
1/8
Cushions
Cushioned, Both Ends
Fluid Medium
Air, Hydraulic Oil
Repairable
Repairable Style
Weight
4.0 LB
We're here for you
with Service Centers across the country - We have your back