Economair® round cylinders are medium- to heavy-duty units that can be installed anywhere that a repairable cylinder is desired. Prelubricated, they are suitable for operation without externally applied lubrication. Unique end cap retention design provides a concentric assembly, resulting in a service life superior to tie rod cylinder construction. Stainless steel and chromed steel rods are available.
applications
Air or hydraulic operation
features
Prelubricated for life
Nose and rear tang mounting style
Mounting Style Description
Pivot Mount
Fluid Medium
Air
Port Type
NPT
Seal Material
O-Ring, Nitrile
Bumpers
w/o Bumpers
Temperature Range [Min]
0 °F
Cylinder Bore Size
1 1/8 in
Rod Diameter
3/8 in
Pressure [Max]
200 psi
Port Size
1/8
Series
Economair®
Cylinder Type
Double Acting
Rod End Thread
3/8-16
Temperature Range [Max]
180 °F
Stroke Length
3 in
End Cap Material
Aluminum
Repairable
Repairable Style
Rod Material
303 Stainless Steel
Cushions
Cushioned, Both Ends
Magnetic Piston
No
Lube Specification
Prelubricated
Material
Aluminum
Rod End Style
Male
Thread Length
7/8 in
Weight
3.8 LB
We're here for you
with Service Centers across the country - We have your back