ARO Corp.
2320-1009-040
Economair® Series Round Bodied Repairable Pneumatic Cylinder
Item #101759717
| Cushions | Non-Cushioned |
| Rod End Thread | 5/8-11 |
| Cylinder Bore Size | 2 in |
| Stroke Length | 4 in |
| Rod Diameter | 5/8 in |
| Rod Material | Steel |
| Port Size | 1/4 in |
| Thread Length | 1 1/4 in |
| Weight | 2.2 LB |
