Economair® round cylinders are medium- to heavy-duty units that can be installed anywhere that a repairable cylinder is desired. Prelubricated, they are suitable for operation without externally applied lubrication. Unique end cap retention design provides a concentric assembly, resulting in a service life superior to tie rod cylinder construction. Stainless steel and chromed steel rods are available.
applications
Air or hydraulic operation
features
Prelubricated for life
Nose and rear tang mounting style
Series
Economair®
Fluid Medium
Air
Port Size
1/8
Repairable
Repairable Style
Cylinder Bore Size
1 1/8 in
Seal Material
O-Ring, Nitrile
End Cap Material
Aluminum
Lube Specification
Prelubricated
Stroke Length
3 in
Cushions
Non-Cushioned
Temperature Range [Min]
0 °F
Rod Diameter
3/8 in
Rod End Thread
3/8-16
Rod Material
303 Stainless Steel
Pressure [Max]
200 psi
Magnetic Piston
No
Temperature Range [Max]
180 °F
Port Type
NPT
Rod End Style
Male
Cylinder Type
Double Acting
Bumpers
w/o Bumpers
Mounting Style Description
Pivot Mount
Thread Length
7/8 in
Material
Aluminum
Weight
0.65 LB
We're here for you
with Service Centers across the country - We have your back