Economair® round cylinders are medium- to heavy-duty units that can be installed anywhere that a repairable cylinder is desired. Prelubricated, they are suitable for operation without externally applied lubrication. Unique end cap retention design provides a concentric assembly, resulting in a service life superior to tie rod cylinder construction. Stainless steel and chromed steel rods are available.
applications
Air or hydraulic operation
features
Nose and rear tang mounting style
Prelubricated for life
Stroke Length
2 in
Lube Specification
Prelubricated
Mounting Style Description
Pivot Mount
Material
Aluminum
Repairable
Repairable Style
Series
Economair®
Port Size
1/8
Port Type
NPT
Fluid Medium
Air, Hydraulic Oil
Magnetic Piston
No
Cylinder Type
Double Acting
Temperature Range [Max]
180 °F
Rod End Style
Male
Bumpers
w/o Bumpers
End Cap Material
Aluminum
Cushions
Non-Cushioned
Rod End Thread
3/8-16
Cylinder Bore Size
1 1/8 in
Temperature Range [Min]
0 °F
Seal Material
O-Ring, Nitrile
Pressure [Max]
200 psi
Rod Material
303 Stainless Steel
Rod Diameter
3/8 in
Thread Length
7/8 in
Weight
3.5 LB
We're here for you
with Service Centers across the country - We have your back