Economair® round cylinders are medium- to heavy-duty units that can be installed anywhere that a repairable cylinder is desired. Prelubricated, they are suitable for operation without externally applied lubrication. Unique end cap retention design provides a concentric assembly, resulting in a service life superior to tie rod cylinder construction. Stainless steel and chromed steel rods are available.
applications
Air or hydraulic operation
features
Prelubricated for life
Nose and rear tang mounting style
Cylinder Bore Size
1 1/8 in
Rod End Style
Male
Repairable
Repairable Style
Thread Length
7/8 in
Mounting Style Description
Pivot Mount
Lube Specification
Prelubricated
Series
Economair®
Bumpers
w/o Bumpers
Temperature Range [Min]
0 °F
Cushions
Non-Cushioned
Material
Aluminum
Stroke Length
1 1/2 in
Cylinder Type
Double Acting
Port Size
1/8
Rod Diameter
3/8 in
Fluid Medium
Air, Hydraulic Oil
Rod Material
303 Stainless Steel
End Cap Material
Aluminum
Magnetic Piston
No
Temperature Range [Max]
180 °F
Pressure [Max]
200 psi
Seal Material
O-Ring, Nitrile
Rod End Thread
3/8-16
Port Type
NPT
Weight
3.35 LB
We're here for you
with Service Centers across the country - We have your back