Skip to content Skip to navigation menu
Economair® Mounting Kit

20558

Economair® Mounting Kit
Item #101759995
  • Trunnion for 2 1/2" Bore
Economair® Mounting Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Trunnion for 2 1/2" Bore
Hardware Type Trunnion
Series Economair®
Material Aluminum
Cylinder Bore Size 2.5 in
Weight 3.88 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison