- Clevis Bracket for 4" Bore
- 5/8" Pin Size
| Cylinder Bore Size | 4 in |
| Material | Aluminum |
| Series | Economair® |
| Hardware Type | Clevis Bracket |
| Pin Size | 5/8 in |
| Weight | 2.95 LB |
| Cylinder Bore Size | 4 in |
| Material | Aluminum |
| Series | Economair® |
| Hardware Type | Clevis Bracket |
| Pin Size | 5/8 in |
| Weight | 2.95 LB |