
- Clevis Bracket for 2 1/2" or 3" Bore
- 7/16" Pin Size
Cylinder Bore Size | 2 1/2 in, 3 in |
Hardware Type | Clevis Bracket |
Pin Size | 7/16 in |
Series | Economair® |
Material | Aluminum |
Weight | 1.59 LB |

Cylinder Bore Size | 2 1/2 in, 3 in |
Hardware Type | Clevis Bracket |
Pin Size | 7/16 in |
Series | Economair® |
Material | Aluminum |
Weight | 1.59 LB |