- Clevis Bracket for 1 1/8" Bore
- 1/4" Pin Size
| Pin Size | 1/4 in |
| Material | Aluminum |
| Hardware Type | Clevis Bracket |
| Series | Economair® |
| Cylinder Bore Size | 1 1/8 in |
| Weight | 1.26 LB |
| Pin Size | 1/4 in |
| Material | Aluminum |
| Hardware Type | Clevis Bracket |
| Series | Economair® |
| Cylinder Bore Size | 1 1/8 in |
| Weight | 1.26 LB |