- Rod Clevis for 2 1/2" or 3" Bore
- 7/16" Pin Size
- 3/4-10 Thread Size
| Rod End Thread | 3/4-10 |
| Series | Economair® |
| Material | Aluminum |
| Pin Size | 7/16 in |
| Cylinder Bore Size | 2 1/2 in, 3 in |
| Hardware Type | Rod Clevis |
| Weight | 1.08 LB |
| Rod End Thread | 3/4-10 |
| Series | Economair® |
| Material | Aluminum |
| Pin Size | 7/16 in |
| Cylinder Bore Size | 2 1/2 in, 3 in |
| Hardware Type | Rod Clevis |
| Weight | 1.08 LB |