- Rod Clevis for 1 1/2" Bore
- 3/16" Pin Size
- 1/2-13 Thread Size
| Material | Aluminum |
| Rod End Thread | 1/2-13 |
| Pin Size | 3/16 in |
| Cylinder Bore Size | 1 1/2 in |
| Series | Economair® |
| Hardware Type | Rod Clevis |
| Weight | 0.15 LB |
| Material | Aluminum |
| Rod End Thread | 1/2-13 |
| Pin Size | 3/16 in |
| Cylinder Bore Size | 1 1/2 in |
| Series | Economair® |
| Hardware Type | Rod Clevis |
| Weight | 0.15 LB |