- Flange Mount for 4" Bore
| Series | Economair® |
| Material | Aluminum |
| Hardware Type | Flange Mount |
| Cylinder Bore Size | 4 in |
| Weight | 0.11 LB |
| Series | Economair® |
| Material | Aluminum |
| Hardware Type | Flange Mount |
| Cylinder Bore Size | 4 in |
| Weight | 0.11 LB |