
- Flange Mount for 1 1/2" or 2" Bore
Material | Aluminum |
Hardware Type | Flange Mount |
Series | Economair® |
Cylinder Bore Size | 1.5 in, 2 in |
Weight | 0.9 LB |

Material | Aluminum |
Hardware Type | Flange Mount |
Series | Economair® |
Cylinder Bore Size | 1.5 in, 2 in |
Weight | 0.9 LB |